Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#284-7.000-5.000-2.844-3.125-1.000-0.015-CLEAR, 400PK
Mfr # 284TF
Zoro # G806966750
product price: $392.99
/pk 400, $0.98/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0150"
- Material Clear
- Overall Length 7.000"
- Overall Width 5.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 284TF
- Zoro # G806966750
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 7.000" |
Overall Width | 5.000" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#284-7.000-5.000-2.844-3.125-1.000-0.015-CLEAR-STOCK-400 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTIE.COM 12 Inch White Pull-Tight Security Seal 100PK (640125)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Gray (WL-050-10-GY)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 12", Kraft, 25/Bundle (22XK51)
- GBC Film for Pinnacle 27, 25" x 500 ft. (3125311EZ)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK Thermoform-CLAMSHELL-CTM-18 COMPARTMENT-7.813-5.969-0.825-1.575-1.250-0.019-CLEAR-STOCK (2020CTM)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- SEALER SALES 18 FSSeries Foot Sealer w 8mm Seal Width (FS-458F)
- Visipak Product Packaging Containers & Supplies