Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#277-7.000-5.000-4.250-3.875-2.000-0.020-CLEAR-STOCK
Mfr # 277TF
Zoro # G306966717
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5.000"
- Mounting Method Hang on peg hooks or stand on its base
- Material Clear
- Overall Length 7.000"
- Wall Thickness 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 277TF
- Zoro # G306966717
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 5.000" |
Overall Length | 7.000" |
Details
Mounting Method | Hang on peg hooks or stand on its base |
Material | Clear |
Wall Thickness | 0.0200" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Flat Corrugated Boxes, 36" x 24" x 4", Kraft, 10/Bundle (36244)
- SMEAD Hanging File Folder, FasTab, Green, PK20 (64098)
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.40 mil, Clear, PK 2000 (4DKX4)
- EPSON Epson Black Fabric Ribbon (4M Characters) (S015631)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- TRICORBRAUN 8 oz Clear PET Jar Round- 70-400 Neck Finish (026034)
- Visipak Product Packaging Containers & Supplies