Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#276-7.000-5.000-3.813-ROUND-0.875-0.015-CLEAR-STOCK
Mfr # 276TF
Zoro # G306966878
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.000"
- Overall Width 5.000"
- Wall Thickness 0.0150"
- Material Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 276TF
- Zoro # G306966878
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 7.000" |
Overall Width | 5.000" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Dixon, China Marker, White, 12PK (00092)
- XEROX Extra High-Yield Toner, 36,000 Page-Yield, Black (006R01824)
- ZORO SELECT 2" Round Economy Binder, Black, 11 x 8.5 (AVE04501)
- OHAUS Density Determination Kit, Silver (80253384)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- TRICORBRAUN 4 oz Cobalt Blue PET Plastic Bullet Round Bottle- 24-410 Neck Finish (022679)
- Visipak Product Packaging Containers & Supplies