Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#214-7.437-3.625-5.313-0.813-0.625-0.015-CLEAR, 500PK
Mfr # 214TF
Zoro # G406966877
product price: $482.99
/pk 500, $0.97/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.437"
- Wall Thickness 0.0150"
- Material Clear
- Overall Width 3.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 214TF
- Zoro # G406966877
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 7.437" |
Overall Width | 3.625" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#214-7.437-3.625-5.313-0.813-0.625-0.015-CLEAR-STOCK-500 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS BUSINESS FORMS Cross Section Pad, 8-1/2 x 11, 8 Squares/Inch, 20-lb., 50 Sheets/Pad (TOP35081***)
- LEARNING RESOURCES Fine Motor Tool Set (5558)
- PICA Big Ink Smart-Use Marker XL, Blue (170/41/SB)
- LORELL Lorell Business Card Holder (LLR80657)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- TRICORBRAUN 8 oz White PET Plastic Bullet Round Bottle- 24-410 Neck Finish (024663)
- Visipak Product Packaging Containers & Supplies