Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#212-7.437-3.625-5.063-1.156-1.375-0.020-CLEAR, 500PK
Mfr # 212TF
Zoro # G106966801
product price: $511.99
/pk 500, $1.02/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.625"
- Wall Thickness 0.020"
- Material Clear
- Overall Length 7.437"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 212TF
- Zoro # G106966801
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 3.625" |
Overall Length | 7.437" |
Details
Wall Thickness | 0.020" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#212-7.437-3.625-5.063-1.156-1.375-0.020-CLEAR-STOCK-500 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Epson 220 DURABrite Ultra Ink, Black, 2/Pk (T220120D2)
- NEENAH PAPER Cardtock, Blast-Off, 250, PK250 (21911)
- BI-SILQUE Magnetic Porcelain Board, 3'x4', Aluminum (BVCCR0801170MV)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Be, PK12 (35335)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- Visipak Product Packaging Containers & Supplies