Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#210-7.437-3.625-2.563-2.000-1.055-0.015-CLEAR, 500PK
Mfr # 210TF
Zoro # G606966677
product price: $482.99
/pk 500, $0.97/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.437"
- Wall Thickness 0.0150"
- Material Clear
- Overall Width 3.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 210TF
- Zoro # G606966677
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 7.437" |
Overall Width | 3.625" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#210-7.437-3.625-2.563-2.000-1.055-0.015-CLEAR-STOCK-500 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 36" x 72", Kraft, 5 /Bundle (55VK05)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 10", Kraft, 25/Bundle (11R282)
- XEROX High-Yield Toner 006R04392, 2,500 Page-Yield, Cyan (006R04392)
- BAND-IT Strapping Buckle, 1/2 In., Banding, PK50 (GRC354)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- TRICORBRAUN 4 oz Cobalt Blue PET Plastic Bullet Round Bottle- 24-410 Neck Finish (022679)
- Visipak Product Packaging Containers & Supplies