Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#208-7.437-3.625-3.625-1.813-1.101-0.015-CLEAR-STOCK
Mfr # 208TF
Zoro # G306966724
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0150"
- Overall Width 3.625"
- Overall Length 7.437"
- Material Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 208TF
- Zoro # G306966724
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 3.625" |
Overall Length | 7.437" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Color Copy Paper- 32 lb.- 8-.50in.x11in.- 100 GE-114 ISO- White (HA463116)
- GBC Cover, Back, Desgn, Poly, Bk Pk (GBC25703)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- DUCK BRAND Max Strength Packaging Tape Dispenser Gun, No Color (DUC284984)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- VISIPAK Thermoform-CLAMSHELL-CTM-18 COMPARTMENT-7.813-5.969-0.825-1.575-1.250-0.019-CLEAR-STOCK (2020CTM)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- TRICORBRAUN 8 oz Clear PET Plastic Firenze Square Low Profile Jar- 70-400 Neck Finish (026033)
- Visipak Product Packaging Containers & Supplies