Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#207-7.437-3.625-1.250-1.250-1.500-0.020-CLEAR-STOCK
Mfr # 207TF
Zoro # G306966816
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.625"
- Material Clear
- Overall Length 7.437"
- Wall Thickness 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 207TF
- Zoro # G306966816
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 3.625" |
Overall Length | 7.437" |
Details
Material | Clear |
Wall Thickness | 0.0200" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers 12" x 12" x 4", White, 50/Bundle (55VK78)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, Jan to Dec, 8.5"x11", 12 Tabs, White/Multi (11127)
- BROTHER High-Yield Toner, 12,000 Page-Yield, Black (TN810XLBK)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 25 ft- Black (WL-ED-UV-0375-25-BK)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK PermaSeal Pak-HW-0.445--0.022-PETG-CLEAR-4.750-WELD BOTTOM-596435-POLY-INNER (566137)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- Visipak Product Packaging Containers & Supplies