Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#206-7.437-3.625-4.688-2.313-1.313-0.020-CLEAR-DOUBLE HANG HO, 500PK
Mfr # 206TF
Zoro # G006966864
product price: $511.99
/pk 500, $1.02/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Overall Length 7.437"
- Wall Thickness 0.0200"
- Overall Width 3.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 206TF
- Zoro # G006966864
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 7.437" |
Overall Width | 3.625" |
Details
Material | Clear |
Wall Thickness | 0.0200" |
Description
Thermoform-CLAMSHELL-#206-7.437-3.625-4.688-2.313-1.313-0.020-CLEAR-STOCK-500 PCS/BOX-DOUBLE HANG HOLE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Plain White 50# Paper Floor Mats, 17" X 22", 1000 Per Box Pk (122)
- SAFCO ORGANIZER, MSH, W/TRY, 2UP, 2HZ (SAF3265BL)
- LABELMASTER Quality Control Approvd Date, Label, Pk500 (BLT22)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (96817)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- TRICORBRAUN 8 oz Clear PET Plastic Firenze Square Low Profile Jar- 70-400 Neck Finish (026033)
- Visipak Product Packaging Containers & Supplies