Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#202-7.437-3.625-2.688-2.469-1.250-0.015-CLEAR, 500PK
Mfr # 202TF
Zoro # G606966691
product price: $458.99
/pk 500, $0.92/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.625"
- Wall Thickness 0.0150"
- Material Clear
- Overall Length 7.437"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 202TF
- Zoro # G606966691
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 3.625" |
Overall Length | 7.437" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#202-7.437-3.625-2.688-2.469-1.250-0.015-CLEAR-STOCK-500 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging File Folder, Green, PK25 (64155)
- UNIVERSAL Paper, 20lb, 14-7/8x11, Perforated, PK2400 (UNV15852)
- FISKARS Personal Paper Trimmer, 7 Sheets, 12" Cut Length (154450-1012)
- ZORO SELECT ECT32 24 x 16 x 10 RSC, 24x16x10 in (60YP80)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- TRICORBRAUN 1 oz Cobalt Blue PET Plastic Boston Round Bottle 20-410 Neck Finish (020135)
- Visipak Product Packaging Containers & Supplies