Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#177-5.687-4.062-2.375-3.375-0.322-0.015-CLEAR, 500PK
Mfr # 177TF
Zoro # G006966666
product price: $448.99
/pk 500, $0.90/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Overall Length 5.6875"
- Wall Thickness 0.0150"
- Overall Width 4.062"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 177TF
- Zoro # G006966666
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 5.6875" |
Overall Width | 4.062" |
Details
Material | Clear |
Wall Thickness | 0.0150" |
Description
Thermoform-CLAMSHELL-#177-5.687-4.062-2.375-3.375-0.322-0.015-CLEAR-STOCK-500 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Prong Fasteners, 3/4 Inches, Size 3, Brass Plated, Pack of 100 PK (103032)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 16In (5ZZ40)
- POLAR PLUS Insulated Pallet Blanket, 80in W x 72in D (IC-472-8HD)
- TYDENBROOKS All Seal, 8" L, Red, 6 Lb, PK1000 (32531081-01)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- TRICORBRAUN 16 oz Clear PET Plastic Round Carafe/Decanter- 38-400 Neck Finish (093455)
- Visipak Product Packaging Containers & Supplies