Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#176-5.687-4.062-1.938-2.625-1.063-0.015-CLEAR, 500PK
Mfr # 176TF
Zoro # G906966780
product price: $448.99
/pk 500, $0.90/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.062"
- Wall Thickness 0.0150"
- Material Clear
- Overall Length 5.687"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 176TF
- Zoro # G906966780
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 4.062" |
Overall Length | 5.687" |
Details
Wall Thickness | 0.0150" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#176-5.687-4.062-1.938-2.625-1.063-0.015-CLEAR-STOCK-500 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping Sealer, Double Down (52YU53)
- CAR DEALER DEPOT Solid Paint Markers: Yellow (955-YE)
- PCI Pci Brother Tn-730 Tn730 Black Toner Cartridge 3000 Page High Yield (TN-730-PCI)
- ZORO SELECT Corrosion Inhibiting VCI Bags, 12 in L (VBS00009)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- TRICORBRAUN 4 Oz P/P Measuring Cup Natural Rectangular Short Handle (600010)
- Visipak Product Packaging Containers & Supplies