Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#175-5.687-4.062-4.484-3.500-0.078-0.015-CLEAR, 650PK
Mfr # 175TF
Zoro # G206966862
product price: $583.99
/pk 650, $0.90/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Overall Length 5.687"
- Wall Thickness 0.0150"
- Overall Width 4.062"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 175TF
- Zoro # G206966862
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 5.687" |
Overall Width | 4.062" |
Details
Material | Clear |
Wall Thickness | 0.0150" |
Description
Thermoform-CLAMSHELL-#175-5.687-4.062-4.484-3.500-0.078-0.015-CLEAR-STOCK-650 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Phone Message Book, 2-3/4 x 5 In. (TOP74620)
- BSC PREFERRED 7 x 7 x 3'' Flat Corrugated Boxes, 25PK (S-4585)
- TAPE LOGIC Tape Logic® Labels, "Inspect For Damage Before Accepting", 3" x 5", Fluorescent Red, 500/Roll (DL1219)
- BSC PREFERRED 12 x 12'' - 6 Mil White Block Reclosable Poly Bags, 500PK (S-12301)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- Visipak Product Packaging Containers & Supplies