Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#160-5.969-3.875-1.969-2.969-1.100-0.0225-CLEAR-STOCK
Mfr # 168TFM
Zoro # G206966886
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0225 in
- Overall Length 5.969"
- Mounting Method Hang from peg hooks, stack or stand
- Overall Width 3.875"
- Material Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 168TFM
- Zoro # G206966886
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 5.969" |
Overall Width | 3.875" |
Details
Wall Thickness | 0.0225 in |
Mounting Method | Hang from peg hooks, stack or stand |
Material | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Recycled Hardboard Clipboard, 1" Capacity, Holds 8.5 x 11, Brown, 3PK (83505/83130)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 450 Ft., PK10 (K70017G)
- WESTERN PLASTICS Film Eco Max 16"x63x1500' 16 Micron, PK4 (ECOPL)
- AMANO Computer Time Card, PK1000 (C-3000)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- SEALER SALES 18 FSSeries Foot Sealer w 8mm Seal Width (FS-458F)
- Visipak Product Packaging Containers & Supplies