Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#160-5.969-3.875-1.175-2.360-0.750-0.0225-CLEAR-STOCK
Mfr # 162TFM
Zoro # G906966735
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.969"
- Material Clear
- Mounting Method Hang on peg hooks, stack or stand
- Wall Thickness 0.0225 in
- Overall Width 3.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 162TFM
- Zoro # G906966735
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 5.969" |
Overall Width | 3.875" |
Details
Material | Clear |
Mounting Method | Hang on peg hooks, stack or stand |
Wall Thickness | 0.0225 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-GEL RETRACTABLE GEL PEN, MEDIUM 0.7 MM, ASSORTED INK, BLACK BARREL, 8PK (2126231)
- AVERY DENNISON Label, File, Folder, White, PK252 (05202)
- MARKAL Permanent Marker, Chisel Tip, Black (96529)
- MARSH Black Stencil Ink (K-BK-Q)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- SEALER SALES 18 FSSeries Foot Sealer w 8mm Seal Width (FS-458F)
- Visipak Product Packaging Containers & Supplies