Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#123-6.375-3.500-3.750-2.460-2.170-5.000-3.050-0.0285-RPET-CLEAR, 300PK
Mfr # 123TF
Zoro # G706966768
product price: $353.99
/pk 300, $1.18/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Overall Length 6.375"
- Overall Width 3.475"
- Wall Thickness 0.0285"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 123TF
- Zoro # G706966768
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 6.375" |
Overall Width | 3.475" |
Details
Material | Clear |
Wall Thickness | 0.0285" |
Description
Thermoform-CLAMSHELL-#123-6.375-3.500-3.750-2.460-2.170-5.000-3.050-0.0285-RPET-CLEAR-STOCK-300 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX STOR/FILE Storage Boxes, Letter/Legal, 12"x16.25"x10.5", White, PK20 (0070333)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (MGRL2P0408)
- CONTROLTEK Trays, 4 Compartments, 16 x 8 x 4, Black (500070)
- ZORO SELECT Double Wall Boxes, 24" x 6" x 6", Kraft, 15/Bundle (55VM20)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- Visipak Product Packaging Containers & Supplies