Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#-11.800-3.450-7.688-1.802-1.600-0.025-CLEAR-STOCK
Mfr # 594TFM
Zoro # G506966708
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0250"
- Overall Width 3.450"
- Overall Length 11.800"
- Material Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 594TFM
- Zoro # G506966708
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 3.450" |
Overall Length | 11.800" |
Details
Wall Thickness | 0.0250" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#594TFM-11.800-3.450-7.688-1.802-1.600-0.025-CLEAR-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel Pen, Bold 1.0mm, Red, PK12 (2096136)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31147)
- TOPS Card, Clock, Time, Wkly Pk (TOP1259)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10750)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- TRICORBRAUN 120Layflat X 50 Mm Pvc Shrink Band Clear No Print Single Vert Perf 250/Bundle (034068)
- Visipak Product Packaging Containers & Supplies