Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-11.000-5.200-4.975-4.360-1.437-9.658-4.613-0.020-CLEAR, 120PK
Mfr # 079132
Zoro # G406966815
product price: $205.99
/pk 120, $1.72/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.0200"
- Overall Length 11.000"
- Overall Width 5.200"
- Material RPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 079132
- Zoro # G406966815
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 11.000" |
Overall Width | 5.200" |
Details
Wall Thickness | 0.0200" |
Material | RPVC |
Description
Thermoform-CLAMSHELL-11.000-5.200-4.975-4.360-1.437-9.658-4.613-0.020-CLEAR-STOCK-120 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Pedestal, Silver, Powder Coated, In Ground, Mail Chest (4385SLV)
- MELISSA & DOUG Numbers Sound Puzzle, 13.25in x 10in, 21 Pieces (339)
- SMEAD Folder, File, Lgl, 1/3 Ast, Be Pk (SMD17034)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33061)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- TRICORBRAUN 4 oz Clear PET Plastic Boston Round Bottle- 24-410 Neck Finish (055871)
- Visipak Product Packaging Containers & Supplies