Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#-10.938-5.250-4.594-3.969-1.422-0.0175-CLEAR-STOCK-3 ROWS OF 90
Mfr # 503TF
Zoro # G706966805
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10.938"
- Material Clear
- Wall Thickness 0.0175"
- Overall Width 5.250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 503TF
- Zoro # G706966805
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 10.938" |
Overall Width | 5.250" |
Details
Material | Clear |
Wall Thickness | 0.0175" |
Description
Thermoform-CLAMSHELL-#503TF-10.938-5.250-4.594-3.969-1.422-0.0175-CLEAR-STOCK-3 ROWS OF 90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 4-Part Manila Classification Folders, PK10 (17271)
- TAPE LOGIC Tape Logic® #350 Industrial Tape, 3.5 Mil, 2" x 55 yds., Clear, 36/Case (T901350)
- EVERCOAT Filler Univ Repair 1Qt (100769)
- TAPE LOGIC Tape Logic® Labels, "Quality Hold", 2" Circle, Fluorescent Orange, 500/Roll (DL1274)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- Visipak Product Packaging Containers & Supplies