Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#109-6.125-3.125-4.000-1.438-1.250-0.015-CLEAR-STOCK
Mfr # 109TF
Zoro # G806966729
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 3.125"
- Overall Length 6.125"
- Material Clear
- Wall Thickness 0.0150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 109TF
- Zoro # G806966729
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 3.125" |
Overall Length | 6.125" |
Details
Material | Clear |
Wall Thickness | 0.0150" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Ltr, 50/BX, MLA PK (SMD14534)
- UNIVERSAL High-Density Shredder Bag, 40-45gal, PK100 (UNV35946)
- QUARTET Cork Bulletin Board 48"H x 72"W (2307)
- SWINGLINE Swingline® High Capacity Desk Stapler S7077701 (S7077701)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- Visipak Product Packaging Containers & Supplies