Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#105-6.125-3.125-2.125-2.125-0.188-0.010-CLEAR, 1000PK
Mfr # 105TF
Zoro # G706966812
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.125"
- Overall Width 3.125"
- Material Clear
- Wall Thickness 0.010"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 105TF
- Zoro # G706966812
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 6.125" |
Overall Width | 3.125" |
Details
Material | Clear |
Wall Thickness | 0.010" |
Description
Thermoform-CLAMSHELL-#105-6.125-3.125-2.125-2.125-0.188-0.010-CLEAR-STOCK-1000 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL ZONE PUBLISHING BIG Workbook, First Grade (06317)
- BROTHER Stencil Tape, .7" x 9.8 ft. (STE141)
- GENERAL Paper Bags, 75 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK400 (80080)
- REDI-TAG Tab, Index, Laser, Ast, 375Ct Pk (RTG39020)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- NORDSON Gear Pump Other Packaging And Labeling Parts And Accessory (SN0371 729106)
- Visipak Product Packaging Containers & Supplies