Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#102-6.125-3.125-2.063-2.063-0.688-0.012-CLEAR-STOCK
Mfr # 102TF
Zoro # G306966861
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Overall Width 3.125"
- Overall Length 6.125"
- Wall Thickness 0.012"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 102TF
- Zoro # G306966861
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 3.125" |
Overall Length | 6.125" |
Details
Material | Clear |
Wall Thickness | 0.012" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Vt (BLN75V)
- SUREBONDER Glue Sticks 0.5In. Clr 1 (725R510)
- POST-IT Pad, Post-It 4"X6", Canary, Yellow, PK5 (6605SSCY)
- CHARLES LEONARD Artist Brush, Size 4, Camel Hair, Round Profile, PK12 (73504)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- Visipak Product Packaging Containers & Supplies