Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL--10.150-4.563-5.805-3.080-2.220-0.025-CLEAR-STOCK
Mfr # 494TFM
Zoro # G606966820
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.563"
- Overall Length 10.150"
- Wall Thickness 0.025 in
- Mounting Method Hang on peg hooks, stack or stand
- Material Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 494TFM
- Zoro # G606966820
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 4.563" |
Overall Length | 10.150" |
Details
Wall Thickness | 0.025 in |
Mounting Method | Hang on peg hooks, stack or stand |
Material | Clear |
Description
Thermoform-CLAMSHELL-494TFM-10.150-4.563-5.805-3.080-2.220-0.025-CLEAR-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX15213ASST)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 5", Kraft, 25/Bundle (11K620)
- CALCULATED INDUSTRIES Construction Calculator, Pro, 5 5/8x3 In (4065)
- TAPE LOGIC Tape Logic® Labels, "Non-Flammable Gas - 2", 4" x 4", Green/White, 500/Roll (DL5100)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- NORDSON Adhesive Dispenser Nozzle Module Other Packaging And Labeling Parts And Accessory (SA12B)
- Visipak Product Packaging Containers & Supplies