Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#101-6.125-3.125-2.000-2.000-0.875-0.012-CLEAR, 1000PK
Mfr # 101TF
Zoro # G006966833
product price: $627.99
/pk 1000, $0.63/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.012"
- Material Clear
- Overall Length 6.125"
- Overall Width 3.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 101TF
- Zoro # G006966833
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 6.125" |
Overall Width | 3.125" |
Details
Wall Thickness | 0.012" |
Material | Clear |
Description
Thermoform-CLAMSHELL-#101-6.125-3.125-2.000-2.000-0.875-0.012-CLEAR-STOCK-1000 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Electric Tape Dispenser, 0.98 in. Tape (TDA025B)
- CRAYOLA Assorted Ultra-Clean Washable(TM) Classic Markers, 40 PK (58-7861)
- HP HP 910, (3YL58AN) Cyan Original Ink Cartridge (3YL58AN#140)
- QUARTET BULL/DRYERASEBOARD17X23"" (35-380402Q)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- Visipak Product Packaging Containers & Supplies