Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#100-6.125-3.125-2.107-2.107-0.500-0.010-CLEAR, 1000PK
Mfr # 100TF
Zoro # G506966814
product price: $606.99
/pk 1000, $0.61/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear
- Overall Width 3.125"
- Overall Length 6.125"
- Wall Thickness 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 100TF
- Zoro # G506966814
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Width | 3.125" |
Overall Length | 6.125" |
Details
Material | Clear |
Wall Thickness | 0.0100" |
Description
Thermoform-CLAMSHELL-#100-6.125-3.125-2.107-2.107-0.500-0.010-CLEAR-STOCK-1000 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Fastener, Base Only, 2.75" Ctr/Ctr, PK100 (99854)
- GARVEY Pricing Label Kit, 1-Line, Red, PK3 (90945)
- AVERY Protectors, Sheet, Economywgt 30PK (AVE74082)
- PREMIER Guillotine Paper Trimmer, 33 in. L, Wood (W24)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- Visipak Product Packaging Containers & Supplies