Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK
Mfr # 350TFM
Zoro # G206966800
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.02 in
- Mounting Method Hang on peg hooks, stack or stand
- Overall Length 9.500"
- Material Clear
- Overall Width 4.975"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 350TFM
- Zoro # G206966800
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 9.500" |
Overall Width | 4.975" |
Details
Wall Thickness | 0.02 in |
Mounting Method | Hang on peg hooks, stack or stand |
Material | Clear |
Description
Thermoform-CLAMSHELL-350TFM-0.019-PVC-CLEAR-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREALITY Plastic Filament, 3D Printer (CR-PETG White)
- KLEIN TOOLS Bent Trimmer w/Ring, Extra Blunt, Serrated 10-Inch (G8210LRXB)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Light Blue, 500/Roll (DL612C)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- Visipak Product Packaging Containers & Supplies