Shop All Polyethylene Tubing
Visipak
Square Tube-4Ft MW-1.097-1.097-0.017-48.000-PETG-CLEAR
Mfr # 034784
Zoro # G306909110
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.097"
- Wall Thickness 0.017"
- Tube Length 48.000"
- Shrink Tubing Wall Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 034784
- Zoro # G306909110
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.097" |
Tube Length | 48.000" |
Details
Tube Material | PETG |
Wall Thickness | 0.017" |
Shrink Tubing Wall Type | Medium |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS CHR 2 Hand Lav Faucet (012 4155CP - WS)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- PARKER 1/2" Compression x MNPT Male Connector (P8MC8)
- SMITH-COOPER Cross, 1/2", 125, Brz Nl (4385008860)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3309)
- Visipak Polyethylene Tubing