Shop All Polyethylene Tubing
Visipak
Square Tube-4Ft MW-0.808-0.808-0.015-48.000-PETG-CLEAR
Mfr # 165523
Zoro # G006909069
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.808"
- Wall Thickness 0.015"
- Tube Length 48.000.000"
- Shrink Tubing Wall Type Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 165523
- Zoro # G006909069
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.808" |
Tube Length | 48.000.000" |
Details
Tube Material | PETG |
Wall Thickness | 0.015" |
Shrink Tubing Wall Type | Heavy |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMTE202H)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Cross (222014)
- ZORO SELECT Elbow, Street, 1-1/2" BSPT Male x Female (ZUSA-PF-8188)
- CHICAGO FAUCET Fitting W/Quick Disconnect Socket (349-80102CP)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- ABB Thomas & Betts UA9ADB-CTN 90 Degree PVC Belled End Elbow; Schedule 40 - 0.5 in. (218175)
- Visipak Polyethylene Tubing