Shop All Polyethylene Tubing
Visipak
Square Tube-4Ft MW-0.421-0.421-0.012-48.000-PETG-CLEAR
Mfr # 254186
Zoro # G606909063
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.421"
- Wall Thickness 0.012"
- Tube Length 48.000"
- Shrink Tubing Wall Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 254186
- Zoro # G606909063
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.421" |
Tube Length | 48.000" |
Details
Tube Material | PETG |
Wall Thickness | 0.012" |
Shrink Tubing Wall Type | Medium |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B505 Satin Stainless Steel Cabinet (B505)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8771)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 30 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 01300 0600HA)
- SLOAN Eaf19A Sensor Assembly Hardware w/O ClickEaf20 (0335017)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- CRESLINE Pipe Tubing, 1 in, Plastic, Black, 300 ft L (18020)
- Visipak Tubing