Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft TW-7/8"-PETG-CLEAR
Mfr # 405727
Zoro # G806909061
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.952"
- Outside Dia. 0.976"
- Wall Thickness 0.012"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 405727
- Zoro # G806909061
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.952" |
Outside Dia. | 0.976" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.012" |
Shrink Tubing Wall Type | Thin |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY No Lead Ceramic Disk Cartridge Left Hand (P29122NL)
- HAM-LET 1/4" MNPT Brass Mini Ball Valve Inline (H-1280-B-N-1/4)
- PARKER 3/8" A-LOK 316 SS Cap (6BLEN6-316)
- LEONARD VALVE 1/2" Shower Valve 6"L, Chrome (PAM-II-ST-F-LR)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- HYDROMAXX 2"x100Ft Flexible Corrugated Orange LDPE NON Split Tubing Wire Loom (OLDPENS200100)
- Visipak Polyethylene Tubing