Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft TW-2"-PETG-CLEAR
Mfr # 240471
Zoro # G706909079
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 2.082"
- Outside Dia. 2.110"
- Wall Thickness 0.014"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 240471
- Zoro # G706909079
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 2.082" |
Outside Dia. | 2.110" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.014" |
Shrink Tubing Wall Type | Thin |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 4 Inch Male Thread x Slip PVC Adapter SCH 40 (8113212)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- FLUIDMASTER Toilet Fill Valve (400H-002-P10)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Angle (LFPP6VFE6)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- HOME-FLEX 0.5 in. Dia. x 100 ft. Underground Pipe 90 PSI Plain End (4903381)
- Visipak Polyethylene Tubing