Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft TW-2 1/4"-PETG-CLEAR
Mfr # 614776
Zoro # G206909074
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 2.332"
- Outside Dia. 2.360"
- Wall Thickness 0.014"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 614776
- Zoro # G206909074
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 2.332" |
Outside Dia. | 2.360" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.014" |
Shrink Tubing Wall Type | Thin |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016006)
- KOHLER Lift Toggle Assy (21694)
- CHARLOTTE PIPE AND FOUNDRY 1 In. x 1 In. x 1 In. Solvent Weldable CPVC Tee (CTS 02400 1000HA)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40908)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- DIXON 100Ft POLYETHYLENE TUBING, DI087002 1/4 OD, (0817)
- Visipak Tubing