Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft TW-2 1/2"-PETG-CLEAR
Mfr # 809523
Zoro # G506909088
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 2.582"
- Outside Dia. 2.610"
- Wall Thickness 0.014"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 809523
- Zoro # G506909088
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 2.582" |
Outside Dia. | 2.610" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.014" |
Shrink Tubing Wall Type | Thin |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221646)
- PLUMB PAK Toilet Shims Plastic (PP836-55)
- DELTA Faucet, Handle Repair Part Faucet, Chrome (RP17443)
- LEGEND VALVE 1" X 5" 304 SS NIPPLE (304-108)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/2" OD x 100', Red (PE12AR)
- Visipak Polyethylene Tubing