Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft TW-1 5/8"-PETG-CLEAR
Mfr # 866920
Zoro # G806909078
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.722"
- Outside Dia. 1.750"
- Wall Thickness 0.014"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 866920
- Zoro # G806909078
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.722" |
Outside Dia. | 1.750" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.014" |
Shrink Tubing Wall Type | Thin |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- ZURN Shower Drain, Linear, Stnlss Steel, 60in L (ZS880-60)
- OAKBROOK COLLECTION Diverter Stem For Ob (RP 70007C)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3" Pipe Size, Socket (9851-030)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- DIXON Polyethylene Black Tubing 3/8", 500ft (1208BR)
- Visipak Polyethylene Tubing