Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft TW-1 3/8"-PETG-CLEAR-PLANETARY CUTTER
Mfr # 433526
Zoro # G806909085
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.450"
- Outside Dia. 1.474"
- Wall Thickness 0.012"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 433526
- Zoro # G806909085
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.450" |
Outside Dia. | 1.474" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.012" |
Shrink Tubing Wall Type | Thin |
Description
Round Tube-4Ft TW-1 3/8"-PETG-CLEAR-STOCK-POLYBAG-PLANETARY CUTTER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mikah Robe Hook in Brushed Nickel (Y0703BN)
- WOODFORD MFG 1/2 in. PEX x 24 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19PX-24)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2891)
- ROHL Single 24" Towel Bar In Polished Chrome (CIS1/24APC)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- RAINDRIP TUBING POLY 1/4""X50' (016005P)
- Visipak Tubing