Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft TW-1 1/8"-PETG-CLEAR-STOCK
Mfr # 507003
Zoro # G706909116
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.223"
- Outside Dia. 1.247"
- Wall Thickness 0.012"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 507003
- Zoro # G706909116
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.223" |
Outside Dia. | 1.247" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.012" |
Shrink Tubing Wall Type | Thin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 1-1/2" BLACK HEX BUSHING (350-630)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- RHEEM 80 gal, Electric Water Heater, 240V, Single, Three Phase (ELD80-FTB 240V)
- ENCORE Cartridge Valve, Hot, 3" x 5", For Use With CHG Encore, T & S (KL50-Y007)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- PARKER Tubing, Natural, Overall 100 ft L (E-64-0100)
- Visipak Polyethylene Tubing