Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft TW-1 1/4"-PETG-CLEAR
Mfr # 764719
Zoro # G006909120
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.375"
- Outside Dia. 1.399"
- Wall Thickness 0.012"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 764719
- Zoro # G006909120
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.375" |
Outside Dia. | 1.399" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.012" |
Shrink Tubing Wall Type | Thin |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 1/4", 150,304, Thrd Heavy (4381033410)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 1" Wall (722577)
- JAY R. SMITH MANUFACTURING Setting Gauge, Cast Aluminum, Urinals Type (M-17)
- KOHLER Triton Bowe 8 Gneck Kitc Fct Wblade (810T70-5AHA-CP)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- ENDOT INDUSTRIES 1x100 160 PSI Poly Pipe (PBJ10041010002)
- Visipak Tubing