Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft TW-1 1/2"-PETG-CLEAR
Mfr # 411652
Zoro # G306909059
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.656"
- Outside Dia. 1.680"
- Wall Thickness 0.012"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 411652
- Zoro # G306909059
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.656" |
Outside Dia. | 1.680" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.012" |
Shrink Tubing Wall Type | Thin |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 10 in, 11 in, 12 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in Mount, 2 Hole (647-CP)
- CHESTERFIELD LEATHER Round Soft Toilet Seat, Sky Blue (CH2669942)
- JOHN GUEST 1/2'' Locking Clip, 100PK (PIC1816R)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3342)
- Visipak Tubing