Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft MW-7/8"-PETG-CLEAR-STOCK
Mfr # 054561
Zoro # G606909070
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.942"
- Outside Dia. 0.976"
- Wall Thickness 0.017"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 054561
- Zoro # G606909070
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.942" |
Outside Dia. | 0.976" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.017" |
Shrink Tubing Wall Type | Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V3GATE, LLC Thomas And Betts Lamson .75in. Non Metallic Conduit Body Type T E983E-CTN (E983E-CTN)
- PULSE SHOWERSPAS Oil-Rubbed Bronze Tub Spout W/Diverter (3010-TS-ORB)
- RHEEM-RUUD Electric Thermostat, Commercial (SP8293)
- RATCH CUT Pipe cutter for copper, aluminum and brass (RC1125)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VALUE-TUBE Value-Tube LLDPE Tubing, 8mm / 5/16" OD x 100', Black (PE08M/516ABK)
- Visipak Tubing