Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft MW-3/4"-PETG-CLEAR
Mfr # 061472
Zoro # G406909096
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.808"
- Outside Dia. 0.838"
- Wall Thickness 0.015"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 061472
- Zoro # G406909096
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.808" |
Outside Dia. | 0.838" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.015" |
Shrink Tubing Wall Type | Medium |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 T-4320 NO LEAD IPS PAK X MIP (313-235NL)
- DURA FAUCET Dura Faucet DFTDF-PK330HC-CP RV Kitchen Faucet J-Spout (DFTDF-PK330HC-CP)
- PRIME-LINE 1 in. Round Edge Repair Kit for Outswing Doors Single Pack (656-1002)
- ZORO SELECT 1/4" FNPT Ball Cone Spring Check Valve (FP CHK 694-4F4F-B)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- HYDROMAXX 1/2"x100Ft Flexible Corrugated Orange LDPE NON Split Tubing Wire Loom (OLDPENS012100)
- Visipak Polyethylene Tubing