Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft MW-3"-PETG-CLEAR
Mfr # 484485
Zoro # G906909084
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 3.085"
- Outside Dia. 3.135"
- Wall Thickness 0.025"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 484485
- Zoro # G906909084
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 3.085" |
Outside Dia. | 3.135" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.025" |
Shrink Tubing Wall Type | Medium |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sv41A Repair Kit Sloan 1.6 Closet (3378041)
- ZORO SELECT 1/4" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (461-001)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1030)
- ZORO SELECT PVC, White Finish, P-Trap with Union (05220)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- ZORO SELECT Tubing, Polyethylene (PE12-NA)
- Visipak Tubing