Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft MW-3 1/2"-PETG-CLEAR
Mfr # 734575
Zoro # G906909077
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 3.570"
- Outside Dia. 3.620"
- Wall Thickness 0.025"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 734575
- Zoro # G906909077
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 3.570" |
Outside Dia. | 3.620" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.025" |
Shrink Tubing Wall Type | Medium |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, Aluminum, 1" Pipe Size, Class 150 (ZUSA-PF-9551)
- KINGSTON BRASS 114Inch Brass STrap, 18 Gauge, Brushed Brass (ST14197)
- ACORN CONTROLS Penal Bathroom Sink, Wall, 12-1/2 In. W (1657-1-BP-04-M)
- TECHNIFIT Fitting, PTC, Plug, 16mm (PP16)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3409)
- Visipak Tubing