Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft MW-2 3/4"-PETG-CLEAR-STOCK
Mfr # 969274
Zoro # G806909122
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 2.815"
- Outside Dia. 2.855"
- Wall Thickness 0.020"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 969274
- Zoro # G806909122
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 2.815" |
Outside Dia. | 2.855" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.020" |
Shrink Tubing Wall Type | Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Drain, Linear, Stnlss Steel, 48in L (ZS880-48)
- THRIFCO PLUMBING Valley/Ac N/S Tear Drop Replaces Larsen HC-171 (4402583)
- ZORO SELECT Washing Machine Valve, 1/2 In, Blue (102-210)
- SPEARS 3" Socket x FNPT PVC Ball Valve Inline (3622-030)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL (500-12-300)
- Visipak Tubing