Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft MW-2 1/2"-PETG-CLEAR
Mfr # 626361
Zoro # G706909123
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 2.570"
- Outside Dia. 2.610"
- Wall Thickness 0.020"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 626361
- Zoro # G706909123
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 2.570" |
Outside Dia. | 2.610" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.020" |
Shrink Tubing Wall Type | Medium |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 9 gpm, 5 Micron, 40 in H (155770-75)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 1 In Out (31500132009000 CC)
- THETFORD Thetford 42178 Seat and Cover Kit for Aqua-Magic Residence RV Toilets - White (42178)
- SHARPE VALVES Check Valve, 4.72 in Overall L (4371001260)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500-NSF)
- Visipak Polyethylene Tubing