Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft MW-1 5/8"-PETG-CLEAR
Mfr # 043633
Zoro # G906909121
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.710"
- Outside Dia. 1.750"
- Wall Thickness 0.020"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 043633
- Zoro # G906909121
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.710" |
Outside Dia. | 1.750" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.020" |
Shrink Tubing Wall Type | Medium |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT x 10" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385012150)
- SHARKBITE Sharkbite 25753 12 in. Sillcock Kit for Frostfree (25753)
- LEGRIS Metric Push-to-Connect Fitting (3139 08 00)
- B & K 1x6 SCH 80 Nipple (405-060)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3373)
- Visipak Polyethylene Tubing