Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft MW-1 3/8"-PETG-CLEAR
Mfr # 462031
Zoro # G806909115
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.438"
- Outside Dia. 1.474"
- Wall Thickness 0.018"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 462031
- Zoro # G806909115
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.438" |
Outside Dia. | 1.474" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.018" |
Shrink Tubing Wall Type | Medium |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Aqua-Gard Thermostatic Mixing Valve 1 (1-ZW1070XLC)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (THDPENA.250X.375X100FT)
- THRIFCO PLUMBING 3/4 X 1-1/2 Inch Stainless Steel Nipple, Packaged (9020026)
- MOEN Handshower Bracket Drop Ell (A755)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- CRESLINE Pipe Tubing, 1 in, Plastic, Black, 300 ft L (18020)
- Visipak Polyethylene Tubing