Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft MW-1 3/4"-PETG-CLEAR
Mfr # 993273
Zoro # G306909103
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.820"
- Outside Dia. 1.860"
- Wall Thickness 0.020"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 993273
- Zoro # G306909103
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.820" |
Outside Dia. | 1.860" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.020" |
Shrink Tubing Wall Type | Medium |
Description
-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Cross Handle Repair Kit, 3-1/2" x 5-1/2" for Speakman Faucets (RPG04-0323-PC)
- ENCORE Retrofit Handle, 3 In, Saniguard, PR (K94-0110-PR)
- KINGSTON BRASS Heritage Centerset Kitchen Faucet, Brushed Nickel (KB1758ALBS)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 500 Ft (NNR-3-024-0250)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-50FT (501-14-50)
- Visipak Tubing