Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft MW-1 1/4"-PETG-CLEAR
Mfr # 526087
Zoro # G406909119
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.363"
- Outside Dia. 1.399"
- Wall Thickness 0.018"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 526087
- Zoro # G406909119
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.363" |
Outside Dia. | 1.399" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.018" |
Shrink Tubing Wall Type | Medium |
Description
-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 2 in. x 2 in. PVC Slip Joint x Slip Joint Union (PVCU2)
- WATTS FITTING BULKHEAD 3/4""N/B (CBTF34NBBG1)
- ZORO SELECT Drain Protector, Plastic, Pipe Dia 1 In (1PPG1)
- ZORO SELECT CPVC Non-Threaded CPVC Union, Schedule 80, 1" Pipe Size, Socket x Socket (857-010C)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- LEGEND VALVE 1/2" PERT TUBE 100 FT COIL (500-12-100)
- Visipak Tubing