Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft HW-7/8"-PETG-CLEAR
Mfr # 797508
Zoro # G306909097
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.932"
- Outside Dia. 0.976"
- Wall Thickness 0.022"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 797508
- Zoro # G306909097
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.932" |
Outside Dia. | 0.976" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Heavy |
Description
-STOCK--POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P876)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009)
- AMERICAN STANDARD 0.5 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145051.002)
- ANCHOR FLUID POWER 1" SAE STRAIGHT THREADED 5075 PSI BLOCK BODY BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2S#16-11DB)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- Visipak Polyethylene Tubing