Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft HW-5/8"-PETG-CLEAR
Mfr # 641828
Zoro # G306909127
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.698"
- Outside Dia. 0.742"
- Wall Thickness 0.022"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 641828
- Zoro # G306909127
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.698" |
Outside Dia. | 0.742" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Heavy |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KF903 1/2" X 1/4" Comp for Ice Maker (KF903)
- ACORN CONTROLS Plastic Drain Nut, Black (4921-002-000)
- SLOAN Sloan 152-1.28 2-10 3/4Ldim Dfb Ess Tmo (3771611)
- PARKER 3/4" Compression 316 SS Nut (12 BU-SS)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3316)
- Visipak Tubing